CRC

CRC 3-36 FPS Lubrication and corrosion protection 5l

  • ERIKS:23165217
  • Manufacturer:5412386030321
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Short-term corrosion inhibitor. Indoor protection up to 6 months.

Multipurpose corrosion inhibitor with water repellant and lubricating properties. Forms a thin, almost invisible and long-lasting protective film against water and oxygen. Exceptional penetrating properties, allowing the product to work even into the smallest pores and cracks. CRC 3-36 protects metal parts from corrosion when stored indoors, during a shorter period.
Save to list

€131.50/ pieceexcl. VAT

€159.12incl. VAT

11 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CRC
Packaging
Tin
Volume
5 l