CRC

CRC 3-36 FPS Lubrication and corrosion protection 250ml

  • ERIKS:13025370
  • Manufacturer:5412386063831
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Short-term corrosion inhibitor. Indoor protection up to 6 months.

Multipurpose corrosion inhibitor with water repellant and lubricating properties. Forms a thin, almost invisible and long-lasting protective film against water and oxygen. Exceptional penetrating properties, allowing the product to work even into the smallest pores and cracks. CRC 3-36 protects metal parts from corrosion when stored indoors, during a shorter period.
Save to list

€15.94/ pieceexcl. VAT

€19.29incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CRC
Volume
0.25 l