




€258.06/ meterexcl. VAT
€312.25incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Material | Steel (ST52-3) |
Width | 152.4 mm |
Height | 83 mm |
Thickness | 22 mm |
Width opening | 108.4 mm |
Length | 6000 mm |