




€67.16/ pieceexcl. VAT
€81.26incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Diameter | 30 mm |
Outer Diameter | 52.5 mm |
Width | 17 mm |
Maintenance free | Yes |
Dynamic load rating | 24.8 kN |
Static load rating | 34.5 kN |
Dynamic axial load rating | 9.2 kN |
Static axial load rating | 11.7 kN |
Mounting profile | EC 053 |
A | 5 mm |
B | 17 mm |
d | 30 mm |
D | 52.5 mm |
H | 33 mm |
h | 27 mm |
r | 2 mm |
S | 15 mm |
T | 40 mm |