




€712.21/ pieceexcl. VAT
€861.77incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Diameter | 80 mm |
Outer Diameter | 185 mm |
Width | 55 mm |
Maintenance free | Yes |
Dynamic load rating | 265 kN |
Static load rating | 488 kN |
Dynamic axial load rating | 205.3 kN |
Static axial load rating | 381 kN |
A | 7 mm |
B | 55 mm |
d | 80 mm |
D | 185 mm |
H | 95 mm |
h | 71 mm |
r | 7 mm |
S | 63 mm |
T | 120 mm |