CR

CR Combined bearing with plate 400-0631

  • ERIKS:14065774
Image 1
Image 2
Image 1
Image 2
Save to list

€113.01/ pieceexcl. VAT

€136.74incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CR
Maintenance free
Yes
Mounting profile
EC053
A
90 mm
B
70 mm
C
30 mm
D
M 8
E
40 mm
F
8.5 mm
G
6 mm
I
50 mm
S
10 mm