




€165.62/ pieceexcl. VAT
€200.40incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Maintenance free | Yes |
Mounting profile | 2811 |
A | 120 mm |
B | 90 mm |
C | 45 mm |
D | M 16 |
E | 90 mm |
I | 120 mm |
S | 20 mm |
€188.64/ meterexcl. VAT
€228.25incl. VAT
Estimated delivery date - 25/11/2026