




€105.64/ pieceexcl. VAT
€127.82incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Diameter | 45 mm |
Outer Diameter | 88.4 mm |
Width | 30 mm |
Maintenance free | Yes |
Dynamic load rating | 83.8 kN |
Static load rating | 132.3 kN |
Dynamic axial load rating | 23 kN |
Static axial load rating | 36 kN |
Mounting profile | 2811 |
A | 4 mm |
B | 30 mm |
d | 45 mm |
D | 88.4 mm |
H | 57 mm |
hmin | 44 mm |
hmax | 45.5 mm |
r | 4 mm |
S | 26 mm |
T | 59 mm |
€188.64/ meterexcl. VAT
€228.25incl. VAT
Estimated delivery date - 24/11/2026