




€1,187.01/ pieceexcl. VAT
€1,436.28incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Type | JUMBO |
Diameter | 110 mm |
Outer Diameter | 220 mm |
Width | 58 mm |
Maintenance free | Yes |
Dynamic load rating | 326 kN |
Static load rating | 681 kN |
Dynamic axial load rating | 138 kN |
Static axial load rating | 257 kN |
Mounting profile | FM 220 |
A | 6.5 mm |
B | 58 mm |
d | 110 mm |
D | 220 mm |
H | 94.5 mm |
hmin | 74.5 mm |
hmax | 77.5 mm |
r | 5 mm |
S | 75 mm |
T | 146 mm |