




€1,158.23/ pieceexcl. VAT
€1,401.46incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Type | JUMBO |
Diameter | 100 mm |
Outer Diameter | 190 mm |
Width | 48 mm |
Maintenance free | Yes |
Dynamic load rating | 266 kN |
Static load rating | 500 kN |
Dynamic axial load rating | 100 kN |
Static axial load rating | 180 kN |
Mounting profile | FM 190 |
A | 6.5 mm |
B | 48 mm |
d | 100 mm |
D | 190 mm |
H | 84.5 mm |
hmin | 64.5 mm |
hmax | 67.5 mm |
r | 4 mm |
S | 60 mm |
T | 124 mm |