




€183.45/ pieceexcl. VAT
€221.97incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Diameter | 50 mm |
Outer Diameter | 101.2 mm |
Width | 28 mm |
Maintenance free | Yes |
Dynamic load rating | 73 kN |
Static load rating | 82 kN |
Dynamic axial load rating | 18 kN |
Static axial load rating | 19 kN |
Mounting profile | 2912 |
A | 7 mm |
B | 28 mm |
d | 50 mm |
D | 101.2 mm |
H | 50.5 mm |
h | 37.5 mm |
r | 3 mm |
S | 21 mm |
T | 67 mm |