




€161.00/ pieceexcl. VAT
€194.81incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CR |
Diameter | 45 mm |
Outer Diameter | 88.4 mm |
Width | 30 mm |
Maintenance free | Yes |
Dynamic load rating | 83.8 kN |
Static load rating | 132.3 kN |
Dynamic axial load rating | 13.2 kN |
Static axial load rating | 14.5 kN |
Mounting profile | 2811 |
A | 7 mm |
B | 30 mm |
d | 45 mm |
D | 88.4 mm |
H | 61 mm |
h | 48 mm |
r | 3 mm |
S | 21 mm |
T | 59 mm |
€188.64/ meterexcl. VAT
€228.25incl. VAT
Estimated delivery date - 23/11/2026