

€8.09/ pieceexcl. VAT
€9.79incl. VAT
240 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | MPC |
Shape | Plug (male) |
Connection diameter | 1/4 in |
Material | Polysulfon |
With valve | No |
Colour code | Amber (yellow) |
Temperature range | from -40 to 149 °C |
Maximum operating pressure | 4.1 bar |
Seal material | Silicone |