

€38.09/ pieceexcl. VAT
€46.09incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | HFC57 |
Shape | Plug (male) |
Size of threaded connection (inch) | 3/4 |
Material | Polysulfon |
With valve | Yes |
Colour | Black |
Temperature range | from -40 to 138 °C |
Maximum operating pressure | 8.6 bar |
Seal material | EPDM |