

€0.59/ pieceexcl. VAT
€0.71incl. VAT
1250 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Shape | Cap |
Material | Acetal |
Colour | Orange |
Temperature range | from -40 to 82 °C |
Maximum operating pressure | 8.3 bar |