

€0.61/ pieceexcl. VAT
€0.74incl. VAT
52 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | PLC |
Shape | Plug (male) |
Material | Acetal |
Colour | Orange |
Temperature range | from 0 to 71 °C |
Maximum operating pressure | 8.3 bar |