

€17.03/ pieceexcl. VAT
€20.61incl. VAT
1390 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | PMC |
Shape | Coupling (female) |
Thread connection | BSPT |
Size of threaded connection (inch) | 1/8 |
Material | Acetal |
With valve | Yes |
Colour | White |
Temperature range | from -40 to 82 °C |
Maximum operating pressure | 8.3 bar |
Seal material | NBR |