

€52.06/ pieceexcl. VAT
€62.99incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | NS6 |
Shape | Coupling (female) |
Thread connection | BSPT |
Size of threaded connection (inch) | 1/2 |
Material | Polypropylene |
With valve | Yes |
Colour | Grey |
Temperature range | from 0 to 71 °C |
Maximum operating pressure | 8.3 bar |
Seal material | EPDM |