

€8.29/ pieceexcl. VAT
€10.03incl. VAT
270 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | MPC |
Shape | Coupling (female) |
Connection diameter | 3/8 in |
Material | Polysulfon |
With valve | No |
Colour code | Amber (yellow) |
Temperature range | from -40 to 149 °C |
Maximum operating pressure | 4.1 bar |