

€37.87/ pieceexcl. VAT
€45.82incl. VAT
Estimated delivery date - 21/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | MC |
Shape | Coupling (female) |
Thread connection | BSPT |
Size of threaded connection (inch) | 1/4 |
Material | Brass |
With valve | Yes |
Colour | Chrome |
Temperature range | from -40 to 82 °C |
Maximum operating pressure | 17.3 bar |
Seal material | NBR |