

€63.10/ pieceexcl. VAT
€76.35incl. VAT
495 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CPC |
Series | HFC57 |
Shape | Coupling (female) |
Connection diameter | 5/8 in |
Material | Polysulfon |
With valve | Yes |
Colour code | Black |
Temperature range | from -40 to 138 °C |
Maximum operating pressure | 8.6 bar |
Seal material | EPDM |