CP

CP ZL wing door cabinet 1000x930x500 RAL7035

  • ERIKS:12327793
  • Manufacturer:4332163920120
Image 1
Image 2
Image 1
Image 2
Heavy-duty cabinet RAL 7035 light-grey

Sturdy sheet steel construction
  • Recessed grip lock " Ergo-Lock" (sturdy 3-bolt lock).
  • Door suspension with external hinges (approx. 180° opening angle).
  • Door reinforcement (centre) with concealed closing rod.
  • Cabinet roof at 1000 and 2000 mm height with black grooved rubber mat.
Loose shelves
Galvanised and adjustable in 15 mm increments.

Load-bearing capacity: 110 kg with evenly distributed load.
Section load: 700 kg

Standard paint
Body and doors in RAL 7035 light-grey.

Other standard colours in one and two-colour combinations for cabinet and doors available on request at no extra cost.
Save to list

€607.39/ pieceexcl. VAT

€734.94incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
930 mm
Depth
500 mm
Height
1000 mm
RAL-number
7035
Number of shelves
1 pce