CP

CP Wooden double bench RAL 7021 1650x1000x756mm 2x4 hooks

  • ERIKS:23867194
  • Manufacturer:4330816291672
Image 1
Image 2
Image 1
Image 2
Double-sided wardrobe bench, wooden strip

• Sturdy construction
made ​​of square and rectangular steel tube.
With resistant enamel coating.
Bolting option for floor mounting on request.
Frame colour: RAL 7021 dark grey.
Other standard colours at no extra charge (see colour strip).
• Planed hardwood strips on all sides
for seat slats, backrests and hook strips.
Approx. 60x30 mm in profile.
Clear coated, with inherent colour differences.
Also available at no additional charge as white, light-grey or dark grey plastic strips with steel core.
Available frame colours: RAL 5012, RAL 6011, RAL 7021, RAL 7035.
• Height-adjustable plastic feet
Perfect compensation of uneven ground.
Hook strip with plastic double clothes hooks (covered according to DIN).
• Read for immediate use
supplied fully assembled and ready for installation.

Save to list

€705.89/ pieceexcl. VAT

€854.13incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Height
1650 mm
Width
1000 mm
Depth
756 mm
Frame colour
Grey
Number of hooks
8 pce
Seat material
Wood