CP

CP Wooden bench RAL 7021 420x1000x353mm without grating

  • ERIKS:23867190
  • Manufacturer:4330816291634
Image 1
Free-standing bench, wooden strip

• Good stability and robust
resistant enamel coating.
Stable construction made ​​of square and rectangular steel tube.
Bolting option for floor mounting on request.
Frame colour: RAL 7021 dark grey.
See colour strips for other frame colours at no extra cost.
• Seat slats made of hardwood strips
Planed on all sides (approx. 60x30 mm).
Clear coated, with inherent colour differences.
Also available in light-grey, white and dark grey plastic with steel core at no extra charge.
Available frame colours: RAL 5012, RAL 6011, RAL 7021, RAL 7035.
• With height adjustable plastic feet
to equalise uneven ground.
Supplied pre-assembled and ready for installation.

Save to list

€220.70/ pieceexcl. VAT

€267.05incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Height
420 mm
Width
1000 mm
Depth
353 mm
Frame colour
Grey
Seat material
Wood