




• Sturdy construction
made of square and rectangular steel tube.
With resistant enamel coating.
Bolting option for floor mounting on request.
Frame colour: RAL 7021 dark grey.
Other standard colours at no extra charge (see colour strip).
• Planed hardwood strips on all sides
for seat slats, backrests and hook strips.
Approx. 60x30 mm in profile.
Clear coated, with inherent colour differences.
Also available at no additional charge as white, light-grey or dark grey plastic strips with steel core.
Available frame colours: RAL 5012, RAL 6011, RAL 7021, RAL 7035.
• Height-adjustable plastic feet
Perfect compensation of uneven ground.
Hook strip with plastic double clothes hooks (covered according to DIN).
• Read for immediate use
supplied fully assembled and ready for installation.
€487.01/ pieceexcl. VAT
€589.28incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CP |
Height | 1650 mm |
Width | 1000 mm |
Depth | 403 mm |
Frame colour | Grey |
Number of hooks | 4 pce |
Seat material | Wood |