CP

CP Wing door cabinet 8934-052 7035/7035

  • ERIKS:12963963
  • Manufacturer:4055404115795
Image 1
Image 2
Image 1
Image 2
XXL - wing door cabinet, RAL 7035 light-grey

Sturdy sheet steel construction
  • Recessed grip lock " Ergo-Lock" (sturdy 3-bolt lock).
  • Door reinforcement (centre).
  • 4 loose shelves
  • Galvanised and adjustable in 15 mm increments.
Load-bearing capacity: 70 kg with evenly distributed load.

Standard paint    
Body and doors in RAL 7035 light-grey.

Other standard colours in one and two-colour combinations for cabinet and doors available on request at no extra cost.
Design: for heavy loads, with double reinforced loose shelves.
Save to list

€1,494.87/ pieceexcl. VAT

€1,808.79incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
1200 mm
Depth
800 mm
Height
1950 mm
RAL-number
7035