Heavy-duty cabinet body RAL 7035, doors RAL 5012 light-blue
Sturdy sheet steel construction- Recessed grip lock " Ergo-Lock" (sturdy 3-bolt lock).
- Door suspension with external hinges (approx. 180° opening angle).
- Door reinforcement (centre) with concealed closing rod.
- Cabinet roof at 1000 and 2000 mm height with black grooved rubber mat.
Loose shelvesGalvanised and adjustable in 15 mm increments.
Load-bearing capacity: 110 kg with evenly distributed load.
Section load: 700 kg
Standard paint Body RAL 7035 light-grey, doors RAL 5012 light-blue.
Other standard colours in one and two-colour combinations for cabinet and doors available on request at no extra cost.