CP

CP Wing door cabinet 8920-052 7035/5012

  • ERIKS:12963830
  • Manufacturer:4025314135077
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Heavy-duty cabinet body RAL 7035 / doors RAL 5012

Sturdy sheet steel construction
  • Recessed grip lock " Ergo-Lock" (sturdy 3-bolt lock).
  • Door suspension with external hinges (approx. 180° opening angle).
  • Door reinforcement (centre) with concealed closing rod.
  • Cabinet roof at 1000 and 2000 mm height with black grooved rubber mat.
Loose shelves
Galvanised and adjustable in 15 mm increments.

Load-bearing capacity: 110 kg with evenly distributed load.
Section load: 700 kg

Standard paint    
Body RAL 7035 light-grey, doors RAL 5012 light-blue.

Other standard colours in one and two-colour combinations for cabinet and doors available on request at no extra cost.
Save to list

€689.94/ pieceexcl. VAT

€834.83incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
930 mm
Depth
400 mm
Height
1950 mm
RAL-number
7035/5012
Number of shelves
4 pce