CP

CP Storage cabinet, wing door 8820-000 7035/7035

  • ERIKS:12963807
  • Manufacturer:4025314097849
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Tool cabinet with double doors with 1 adjustable, loose shelf, cabinet RAL 7035 light-grey, shelves galvanised

•    Sturdy sheet steel construction    
recessed grip lock " Ergo-Lock." (Sturdy 3-bolt lock).
Door hanger on pivot pins (approx. 110° opening angle).
Door reinforcement (centre).
•    Equipped with 1 shelf panel
Shelves adjustable in 15 mm increments.
Load-bearing capacity: 70 kg with evenly distributed load.
•    Body and doors in RAL 7035 light-grey
See colour strip for other standard colours in one and two-colour combinations for cabinet and doors at no extra cost.
Save to list

€500.12/ pieceexcl. VAT

€605.15incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
930 mm
Depth
400 mm
Height
1000 mm
RAL-number
7035