CP

CP Storage cabinet 6 drawers 1000mmx1200mmx500mm RAL7035

  • ERIKS:12327798
  • Manufacturer:4332163920151
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Large tool cabinet, RAL 7035 light-grey

• Sturdy sheet steel construction
recessed grip lock " Ergo-Lock" (sturdy 3-bolt lock).
Door suspension with external hinges (approx. 180° opening angle).
Door reinforcement (centre).
Cabinet roof with black grooved rubber mat.
• 3 drawers
Pull-out: 100 %.
Load: 50 kg.
Available with 3 bottom drawers in the enclosure.
• 2 loose shelves
Galvanised and adjustable in 15 mm increments.
Load-bearing capacity: 70 kg with evenly distributed load.
• Standard paint
Body and doors in RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body RAL 7035 light-grey, doors RAL 5012 light-blue.
Other standard colours in one and two-colour combinations for cabinet and doors available on request at no extra cost.
Save to list

€1,067.95/ pieceexcl. VAT

€1,292.22incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
1200 mm
Depth
500 mm
Height
1000 mm
RAL-number
7035