CP

CP Sliding door cabinet HxWxD 1950x1600x400mm

  • ERIKS:12963334
  • Manufacturer:4332163333593
Image 1
Sliding-door cupboard, height 1950 mm

•    High-quality sheet steel construction.
Top cupboards can be affixed so they close the same as the basic cabinet.
Cabinets in 1600 mm width with partition.
•     Lockable sliding doors
Smooth-sliding doors run with ball bearings in a special guide rail.
Rotary central lock with 2 keys.
•     Variable shelves
Height adjustment in 15 mm increments.
Loading capacity ca. 50 kg per shelf.
•     Standard paint finish:
Body and doors in RAL 7035 light grey.
•     Standard colours at no additional cost
Single and double colour combinations without additional charge (see colour palette).
Please state when placing your order.



Internal dimension 1840 mm, 4 coated shelves or 8 shelves with 1600 mm width, for 5 file heights

Save to list

€1,122.67/ pieceexcl. VAT

€1,358.43incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
1600 mm
Depth
400 mm
Height
1950 mm
RAL-number
7035