CP

CP Sliding door cabinet 1950x1200x500mm RAL 7035

  • ERIKS:11818450
  • Manufacturer:4330816336809
Image 1
Image 2
Image 1
Image 2
Tool cabinet with sliding doors, RAL 7035 light-grey

• Clean finish
sturdy sheet steel construction, height: 1950 mm.
Rotary central lock incl. 2 keys.
From cabinet width 1600 mm with centre wall.
• Smooth running sliding doors
with special roller bearings.
In stable plastic rail guides.
• Loose shelves
Galvanised and adjustable in 15 mm increments.
Load-bearing capacity: 70 kg with evenly distributed load.
• Standard paint
Body and doors in RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body RAL 7035 light-grey, doors RAL 5012 light-blue.
Other standard colours in one and two-colour combinations for cabinet and doors available on request at no extra cost.
Save to list

€849.07/ pieceexcl. VAT

€1,027.37incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
1200 mm
Depth
500 mm
Height
1950 mm
RAL-number
7035
Number of shelves
4 pce