CP

CP Rack 7035/7035 830x700x300mm without doors, 6 shelves

  • ERIKS:11824044
  • Manufacturer:4332163731474
Image 1
Inventory shelf cabinet HxWxD 830x700x300 mm, without open-fronted storage boxes

• Steel cabinet with and without doors
Robust steel sheet construction.
Environmentally-friendly powder coating.
Doors with 3-point lock.
Cylinder lock with 2 keys.
• Variable arrangement
Galvanised shelf adjustable in 10 mm increments.
Load-bearing capacity: 50 kg/shelf panel with evenly distributed load.
• Surcharge-free standard paint
See paint chart for single or double colour combinations for the casing and fronts.
• Standard paints
Body and doors in RAL 7035 light grey or
body RAL 7035 light grey and doors RAL 5012 light blue.
Other available colours (at no extra cost):
Body: RAL 5012, RAL 6011, RAL 7021, RAL 7035
Door colours: RAL 3003, RAL 5010, RAL 5012, RAL 5021, RAL 6011, RAL 7021, RAL 7035



Standard version with 6 shelf panels, optionally with or without doors.

Body colours available (no extra cost):
RAL 5012
RAL 6011
RAL 7021
RAL 7035

All other colours available are door colours (no extra cost)
Save to list

€364.38/ pieceexcl. VAT

€440.90incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
700 mm
Depth
300 mm
Height
830 mm
RAL-number
7035
Number of shelves
6 pce