CP

CP Rack 7035/7035 1980x1000x420mm without doors, 28 storage containers

  • ERIKS:11824078
  • Manufacturer:4332163732136
Image 1
Inventory shelf cabinet HxWxD 1980x1000x420 mm, with 6 shelf panels

• Robust steel sheet construction
Environmentally-friendly powder coating.
Doors with 3-point lock.
Cylinder lock with 2 keys.
• Height-adjustable shelf panels
Galvanised shelf adjustable in 10 mm increments.
Load-bearing capacity: 70 kg/shelf panel with evenly distributed load.
• Surcharge-free standard paint
For single or double colour combinations for the casing and fronts.
• Standard paints
Body and doors in RAL 7035 light grey or
body RAL 7035 light grey and doors RAL 5012 light blue.



• 28 open-front storage boxes PLK 2a blue
• Either with or without doors
Save to list

€643.87/ pieceexcl. VAT

€779.08incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
1000 mm
Depth
420 mm
Height
1980 mm
RAL-number
7035
Number of trays
28 pce