CP

CP Rack 7035/7035 1690x700x300mm with doors, 40 storage containers

  • ERIKS:11824056
  • Manufacturer:4332163731801
Image 1
Inventory shelf cabinet HxWxD 1690x700x300 mm, with 9 shelf panels

• Lots of colours at no extra cost
Surcharge-free standard colours in single and double colour combinations for the casing and fronts available on request.
• Standard paints
Body and doors in RAL 7035 light grey or
body RAL 7035 light grey and doors RAL 5012 light blue.


Body colours available (no extra cost):
RAL 5012
RAL 6011
RAL 7021
RAL 7035
Door colours available (no extra cost):
RAL 3003
RAL 5010
RAL 5012
RAL 5021
RAL 6011
RAL 7021
RAL 7035



• 20 open-front storage boxes PLK 3 blue
• 20 open-front storage boxes PLK 3 red
• Either with or without doors
Save to list

€573.65/ pieceexcl. VAT

€694.12incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
700 mm
Depth
300 mm
Height
1690 mm
RAL-number
7035
Number of trays
40 pce