CP

CP Open garment cabinet 80730-00 7035/5010

  • ERIKS:12963708
  • Manufacturer:4025314615555
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Open wardrobe, light-grey/gentian blue

•    Durable sheet steel construction
Extendable and adaptable endless system.
Cabinets on left and right prepared for intermediate parts.
•    Double wall double doors
with 90° door opening limiter.
Each door with cylinder lock and 2 keys.
•    Fitting
2 compartment sizes.
Clothes hanger with special hanger (makes theft unattractive).
Hat shelf and shoe rack with anthracite coated square tube.
•    Large selection of colours
Body: RAL 7035 light-grey, doors: RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body: RAL 7035 light-grey, doors: RAL 5012 light-blue.
Base in body colour
Further colours available upon request.
•    Supplied
disassembled with simple assembly instructions.

Additional equipment also available, please inquire.


Open wardrobe, consisting of: 1 cabinet with 10 compartments, 1 cabinet with 5 compartments, 1 head shelf, 1 hat shelf with 15 clothes hangers, 1 shoe rack
Save to list

€1,629.48/ pieceexcl. VAT

€1,971.67incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
2100 mm
Depth
480 mm
Height
1950 mm
RAL-number
7035/5010