CP

CP Locker cabinet S3000 Evolo 49010-204 7035T5012

  • ERIKS:12963412
  • Manufacturer:4053597559723
Image 1
Image 2
Image 1
Image 2
Compartment cabinet with plastic feet, 150 mm high (total height 1850 mm)
Save to list

€425.90/ pieceexcl. VAT

€515.34incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
610 mm
Depth
500 mm
Height
1850 mm
RAL-number
7035/5012
Number of sections
8 pce