CP

CP Locker cabinet S3000 49010-203

  • ERIKS:13175766
  • Manufacturer:4053597559709
Image 1
Image 2
Image 1
Image 2
Compartment cabinet with plastic feet, 150 mm high (total height 1850 mm)
Save to list

€552.79/ pieceexcl. VAT

€668.88incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
610 mm
Depth
500 mm
Height
1850 mm
RAL-number
7035/5010
Number of sections
6 pce