CP

CP Locker cabinet 80700-20 7035/5010

  • ERIKS:12963696
  • Manufacturer:4025314611649
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Compartment cabinet, light-grey/gentian blue

•    Durable sheet steel construction
Extendable and adaptable endless system.
Cabinets on left and right prepared for intermediate parts.
•    Double wall double doors
with 90° door opening limiter.
Each door with cylinder lock and 2 keys.
•    Fitting
2 compartment sizes.
Clothes hanger with special hanger (makes theft unattractive).
Hat shelf and shoe rack with anthracite coated square tube.
•    Large selection of colours
Body: RAL 7035 light-grey, doors: RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body: RAL 7035 light-grey, doors: RAL 5012 light-blue.
Base in body colour
Further colours available upon request.
•    Supplied
disassembled with simple assembly instructions.

Additional equipment also available, please inquire.

Save to list

€835.68/ pieceexcl. VAT

€1,011.17incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
460 mm
Depth
480 mm
Height
1950 mm
RAL-number
7035/5010
Number of sections
10 pce