CP

CP Locker cabinet 10 compartments 1950x900x480mm 7035/7035

  • ERIKS:23182686
  • Manufacturer:4317784019798
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Compartment cabinet, light-grey/light-grey

• Durable sheet steel construction
Extendable and adaptable endless system.
Cabinets on left and right prepared for intermediate parts.
• Double wall double doors
with 90° door opening limiter.
Each door with cylinder lock and 2 keys.
• Fitting
2 compartment sizes.
Clothes hanger with special hanger (makes theft unattractive).
Hat shelf and shoe rack with anthracite coated square tube.
• Large selection of colours
Body: RAL 7035 light-grey, doors: RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body: RAL 7035 light-grey, doors: RAL 5012 light-blue.
Base in body colour
Further colours available upon request.
• Supplied
disassembled with simple assembly instructions.

Additional equipment also available, please inquire.

Save to list

€985.87/ pieceexcl. VAT

€1,192.90incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
900 mm
Depth
480 mm
Height
1950 mm
RAL-number
7035
Number of sections
10 pce