CP

CP Large cabinet 8930-503 7035/5010

  • ERIKS:14342050
  • Manufacturer:4053569729260
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Large tool cabinet, body RAL 7035 / doors RAL 5010

•     Sturdy sheet steel construction
recessed grip lock " Ergo-Lock" (sturdy 3-bolt lock).
Door suspension with external hinges (approx. 180° opening angle).
Door reinforcement (centre).
•    3 drawers
Pull-out: 100 %.
Load: 50 kg.
Available with 3 central or bottom drawers in the enclosure.
•    4 loose shelves
Galvanised and adjustable in 15 mm increments.
Load-bearing capacity: 70 kg with evenly distributed load.
•    Standard paint    
Body and doors in RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body RAL 7035 light-grey, doors RAL 5012 light-blue.
Other standard colours in one and two-colour combinations for cabinet and doors available on request at no extra cost.

Save to list

€1,165.93/ pieceexcl. VAT

€1,410.78incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
1200 mm
Depth
400 mm
Height
1950 mm
RAL-number
7035/5010