CP

CP Garment locker, 2 compartments, 300mm bench seat 7035/7035

  • ERIKS:11820533
  • Manufacturer:4317784392600
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Double-level wardrobe cabinet with bench built below, Classic Series, height 2090 mm, light-grey/light-grey

• Durable sheet steel construction
Cabinets with 2 compartments one above the other.
increased corrosion protection due to cabinet feet made of plastic.
• Practical doors
Hinged on right, mounted on pivot pins, with 1 rosette at top and 1 below
and 1 punched label frame.
With rotary bolt lock for use with a padlock.
• Elaborate interior concept
inserting hat shelf.
Compartment width 400 mm, also suitable for motorcycle helmets.
Clothes rail with 3 sliding hooks for each compartment.
Easy cleaning, compartment base smooth, easily swept out.
• Large selection of colours
Body: RAL 7035 light-grey, doors: RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body: RAL 7035 light-grey, doors: RAL 5012 light-blue.
Further colours available upon request.
Shelves and compartments generally designed in colour of body.
• Optionally available with feet, base or bench
Feet: for body colour RAL 7035 in light-grey, otherwise black.
Cabinet base: Partially galvanised, coated in body colour.
Bench: seat slats made of beech, approx. 60 x 35 mm, clear coated, with inherent colour differences.
Seat depth: 315 mm. Total depth: 815 mm.
Sub-frame in RAL 7021 anthracite-grey, floor gliders with 10 mm level adjustment.
Supplied separate from the cabinet for easy customer assembly.

Additional equipment also available, please inquire.

Save to list

€606.48/ pieceexcl. VAT

€733.84incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
610 mm
Depth
500 mm
Height
2090 mm
RAL-number
7035
Number of compartments
4 pce