CP

CP Garment locker, 1 compartment on feet, 1850x420x500, R 7035

  • ERIKS:11820101
  • Manufacturer:4332163330455
Image 1
Image 2
Image 1
Image 2
Wardrobe cabinet Classic Series with 150 mm high feet, height 1850 mm, light-grey/light-grey

•    Sturdy sheet steel construction
increased corrosion protection due to cabinet feet made of plastic.
•    Practical doors
Hinged on the right with end stop dampers.
Mounted in pivot pins with vertical box reinforcement.
With rotary bolt lock for use with a padlock.
With ventilation slot and punched label frame.
•    Elaborate interior concept
inserting hat shelf.
Clothes rail with 3 sliding hooks for each compartment.
Easy cleaning, compartment base smooth, easily swept out.
•    Large selection of colours
Body: RAL 7035 light-grey, doors: RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body: RAL 7035 light-grey, doors: RAL 5012 light-blue.
Further colours available upon request.
•    Optionally available with feet, base or bench
Feet: for body colour RAL 7035 in light-grey, otherwise black.
Cabinet base: Partially galvanised, coated in body colour.
Bench: seat slats made of beech, approx. 60 x 35 mm, clear coated, with inherent colour differences.
Seat depth: 315 mm. Total depth: 815 mm.
Sub-frame in RAL 7021 anthracite-grey, floor gliders with 10 mm level adjustment.
Supplied separate from the cabinet for easy customer assembly.

Additional equipment also available, please inquire.

Save to list

€359.33/ pieceexcl. VAT

€434.79incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
420 mm
Depth
500 mm
Height
1850 mm
RAL-number
7035
Number of compartments
1 pce