CP

CP Garment cabinet S3000 49010-50 7035/5010

  • ERIKS:12963436
  • Manufacturer:4053597503276
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Wardrobe cabinet Evolo Series with 150 mm high feet, height 1850 mm, light-grey/gentian blue

•    Durable sheet steel construction
With high stability for simple and convenient access to clothing.
Increased break-in protection with extra torsion-free doors.
Doors and 54° inside gradient in the body.
•    Doors with end stop damper
Hinged on right, mounted on pivot pins, with easy-to-clean
hole patterns and stamped label frame for integrated numbering.
With security rotary bolt lock for padlocks.
•    Elaborate interior concept
Hat shelf with roll-off guard.
Clothes rail made of oval profile, 3 anti-twist hooks with system mounting
for clothes hangers or moving partitions.
Easy cleaning, compartment base smooth, easily swept out.
•    EPL (Evolo ventilation concept)    
Effective ventilation and drying inside with optimal air circulation.
•    Colour
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Further colours available upon request.
•    Optionally available with feet, base or bench
Plastic feet: for body colour RAL 7035 in light-grey.
Cabinet base: Partially galvanised, coated in body colour.
Bench: seat slats made of beech, approx. 60 x 35 mm, clear coated, with inherent colour differences.
Sub-frame in RAL 7021 anthracite-grey, floor gliders with 10 mm level adjustment.
Seat depth: 315 mm. Total depth: 815 mm.
Supplied separate from the cabinet for easy customer assembly.

Additional equipment also available, please inquire.

Save to list

€996.82/ pieceexcl. VAT

€1,206.15incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
1500 mm
Depth
500 mm
Height
1850 mm
RAL-number
7035/5010
Number of compartments
5 pce