CP

CP Garment cabinet Evolo 49022-40 7035/5012

  • ERIKS:12963510
  • Manufacturer:4054421654331
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Wardrobe cabinet Evolo Series with 100 mm high base, height 1800 mm, light-grey/light-blue

•    Sturdy sheet steel construction
increased corrosion protection due to cabinet feet made of plastic.
•    Classic black/white separation
Separate storage of occupational/private clothing.
•    Practical doors
Closing together in pairs, with end stop damper.
Mounted on pivot pins with easy-to-clean hole pattern and
stamped label frame for integrated numbering.
With ergonomic secure rotary bolt lock for use with
a padlock.
•    Elaborate interior concept
Hat shelf continuous over 2 compartments.
Wardrobe rail with 3 anti-twist sliding hooks for each compartment.
Easy cleaning, compartment base smooth, easily swept out.
•    Large selection of colours
Body: RAL 7035 light-grey, doors: RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body: RAL 7035 light-grey, doors: RAL 5012 light-blue.
Further colours available upon request.
•    Optionally available with feet, base or bench
Feet: for body colour RAL 7035 in light-grey, otherwise black.
Cabinet base: Partially galvanised, coated in body colour.
Bench: seat slats made of beech, approx. 60 x 35 mm, clear coated, with inherent colour differences.
Sub-frame in RAL 7021 anthracite-grey with adjustable floor gliders.
Seat depth: 315 mm. Total depth: 815 mm.
Supplied separate from the cabinet for easy customer assembly.


Additional equipment also available, please inquire.

Save to list

€758.78/ pieceexcl. VAT

€918.12incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
1200 mm
Depth
500 mm
Height
1800 mm
RAL-number
7035/5012
Number of compartments
4 pce