






• Fire-proof depot for office, warehouse and archives
Double-walled design with special non-flammable insulation.
25 mm thick special class A1 insulation between the walls.
Double-walled on all sides and non-flammable in line with DIN 4102.
• High security against burglary
Wing doors affixed above and below with stable rotating pins.
Stable door locks that latch left and right into the side walls.
Bolt mechanism with 5 latches.
Double-bit safety lock with 2 keys.
• Can also be installed in places with a low floor load allowance
The cabinet has a low weight for its size.
Melamine-resin coated cover plate in grey (25 mm thick, only for Order No. 30702590, 30702592 and 30702594).
Black cabinet handles.
Cabinet height 1226 mm.
Loading capacity ca. 70 kg per shelf.
• Standard colours at no extra cost
Standard paint finish: body and panels in RAL 7035 light grey.
Additional free standard colours (see colour palette) in single and double-colour combinations are available for the bodies and doors. Please state when placing your order.
For body RAL 7035, the cover plate is light grey (only for Order No. 30702590, 30702592 and 30702594). In the case of body RAL 7021, in beech finish upon request.
Electronic safety lock
• For all models on request
• Colour black
Insurance rating: private up to € 2,500, commercial up to € 2,500, (depending on insurer).
€1,597.82/ pieceexcl. VAT
€1,933.36incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150