CP

CP Compartment cabinet 1850x610 2x5 compartments RAL 7035/7035

  • ERIKS:23867154
  • Manufacturer:4317784323536
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Compartment cabinet with plastic feet, 150 mm high (total height 1850 mm)

•    Many compartments in the smallest space
available with 3, 4 or 5 compartments one above the other and 1, 2, 3 or 4 compartments side by side.
Clear compartment measurements: W 230xD 465 mm.
(W 330 mm available upon request.)
•    Durable sheet steel construction
increased corrosion protection due to cabinet feet made of plastic.
•    Lockable doors
Closing by means of cylinder locks each with 2 keys.
Hinged on the right.
Single-wall design with smooth surface without holes and label frame.
•    Large selection of colours
Body: RAL 7035 light-grey, doors: RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body: RAL 7035 light-grey, doors: RAL 5012 light-blue.
Further colours available upon request.
•    Optionally available with feet or base
Feet: Height 150 mm , for body colour RAL 7035 in light-grey, otherwise black.
Cabinet base: Height 100 mm , partially galvanised, coated in body colour.

Save to list

€662.11/ pieceexcl. VAT

€801.15incl. VAT

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
610 mm
Depth
500 mm
Height
1850 mm
RAL-number
7035
Number of sections
10 pce