CP

CP Coat rack, open RAL 7035 1950x1410x480mm, 1 cabinet

  • ERIKS:23867217
  • Manufacturer:4330816289563
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Open wardrobe, light-grey/light-grey

• Durable sheet steel construction
Extendable and adaptable endless system.
Cabinets on left and right prepared for intermediate parts.
• Double wall double doors
with 90° door opening limiter.
Each door with cylinder lock and 2 keys.
• Fitting
2 compartment sizes.
Clothes hanger with special hanger (makes theft unattractive).
Hat shelf and shoe rack with anthracite coated square tube.
• Large selection of colours
Body: RAL 7035 light-grey, doors: RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body: RAL 7035 light-grey, doors: RAL 5012 light-blue.
Base in body colour
Further colours available upon request.
• Supplied
disassembled with simple assembly instructions.

Additional equipment also available, please inquire.


Open wardrobe consisting of: 1 cabinet with 10 compartments, 1 head shelf, 1 hat shelf with 10 clothes hangers, 1 shoe rack and 1 connection side wall
Save to list

€969.46/ pieceexcl. VAT

€1,173.05incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
1410 mm
Depth
480 mm
Height
1950 mm
RAL-number
7035