CP

CP Cabinet with windows 1950mmx1200mmx500mm

  • ERIKS:12327800
  • Manufacturer:4332163920175
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Wing door cabinet, RAL 7035 light-grey

• Sturdy sheet steel construction
recessed grip lock " Ergo-Lock" (sturdy 3-bolt lock).
Door suspension with external hinges (approx. 180° opening angle).
Door reinforcement (centre).
• Steel doors
With 3 mm acrylic viewing window.
• 4 loose shelves
Galvanised and adjustable in 15 mm increments.
Load-bearing capacity: 70 kg with evenly distributed load.
• Standard paint
Body and doors in RAL 7035 light-grey.
Body: RAL 7035 light-grey, doors: RAL 5010 gentian blue.
Body RAL 7035 light-grey, doors RAL 5012 light-blue.
Other standard colours in one and two-colour combinations for cabinet and doors available on request at no extra cost.
Save to list

€986.78/ pieceexcl. VAT

€1,194.00incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CP
Width
1200 mm
Depth
500 mm
Height
1950 mm
RAL-number
7035