COROPLAST

COROPLAST Insulating tape No. 302 red 10mx15mm Coroplast

  • ERIKS:12971345
  • Manufacturer:4330816003923
Image 1
Electrical insulation tape 302

Design: DIN EN 60454-3-1 F-PVC/105/A-Tx type 10. Coloured soft PVC film with acrylic adhesive. Flame retardant, resistant to ageing and largely resistant to acids and alkalis. Temperature resistance: –10 °C to +105 °C, dielectric strength: > 40 kV/mm. Application: For all normal insulation, for repair of damaged insulation, wrapping of cable ends and branches, stripping of armatures and coils and for marking.

Save to list

€2.90/ pieceexcl. VAT

€3.51incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COROPLAST
Series
302
Series
302
Width
15 mm
Length
10 m
Colour
Red